

NSK
NSK
24192CAMK30P55W507
NSK NSK
Description
24192CAMK30P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W
Spherical Roller Bearing; 460MM Tapered Bore; 760MM Outside Diameter; 300MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24192CAMK30P55W507
BDI #
21736791
Details
108429.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24192CAMK30P55W507/p/21736791
Your Price
$ 108,429.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
550
EAN
0029176798511
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24192 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1103.3541
Long Description
Spherical Roller Bearing; 460MM Tapered Bore; 760MM Outside Diameter; 300MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
18.11 Inch | 460 Millimeter
Width
11.811 Inch | 300 Millimeter
Outside Diameter
29.921 Inch | 760 Millimeter
Adapter Part Number
SNW24192 H24192 HA24192 HE24192 (Specify bore) Inch | H24192 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh