https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5NzV8aW1hZ2UvanBlZ3xhR1pqTDJoak1DOHhNRGMyTXpVNU5EWTVORFk0Tmk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGZkODRhMWU5ZjhhNTQ5OWQyYjQ0MTYyYjA5NTliYTQxNzE0ZWE5OTIyYTc4NzU3OTgwODI0M2Y0YjMxYTg4YWU
https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5NzV8aW1hZ2UvanBlZ3xhR1pqTDJoak1DOHhNRGMyTXpVNU5EWTVORFk0Tmk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGZkODRhMWU5ZjhhNTQ5OWQyYjQ0MTYyYjA5NTliYTQxNzE0ZWE5OTIyYTc4NzU3OTgwODI0M2Y0YjMxYTg4YWU
BALDOR-RELIANCE
BALDOR-RELIANCE
BH1268
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BH1268 SPHERICAL ROLLER BEARING, 23940CC/C3W33 OPEN POR (SMARTCATALOG)
Spherical Roller Bearing; 200MM Straight Bore; 280MM Outside Diameter; 60MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
BH1268
BDI #
26951965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BH1268/p/26951965
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
67
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.baldor.com
Long Description
Spherical Roller Bearing; 200MM Straight Bore; 280MM Outside Diameter; 60MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

