https://www.bdiexpress.com/medias/MFRMCGSPHBRG-0309606000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxM3xpbWFnZS9qcGVnfGFEY3hMMmhpWWk4eE1EazFNemd3TURjME5EazVNQzlOUmxKTlEwZFRVRWhDVWtkZk1ETXdPVFl3TmpBd01GOHdNVjh6TURCNE16QXdMbXB3Wnd8MDU2Zjc0YTM5MzQxYWU2YzllNWZkMTc5YWFjOTYyZmY4YzMwYTY1NGU0Nzk2Y2I4YjY1OWYwNjQyZjBlNmQzZQ
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-0309606000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxM3xpbWFnZS9qcGVnfGFEY3hMMmhpWWk4eE1EazFNemd3TURjME5EazVNQzlOUmxKTlEwZFRVRWhDVWtkZk1ETXdPVFl3TmpBd01GOHdNVjh6TURCNE16QXdMbXB3Wnd8MDU2Zjc0YTM5MzQxYWU2YzllNWZkMTc5YWFjOTYyZmY4YzMwYTY1NGU0Nzk2Y2I4YjY1OWYwNjQyZjBlNmQzZQ
MCGILL
MCGILL
SB 22315 C3 W33 YSS
MCGILL MCGILL
Description
SB 22315 C3 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM
Spherical Roller Bearing; 75MM Straight Bore; 160MM Outside Diameter; 55MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0615666000
BDI #
344661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22315-C3-W33-YSS/p/344661
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.403
EAN
0726166011475
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
615666000
Weight / LBS
11.9
Long Description
Spherical Roller Bearing; 75MM Straight Bore; 160MM Outside Diameter; 55MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Width
2.165 Inch | 55 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

