![TS3-238/850X1L1K](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTJ8aW1hZ2UvanBlZ3xhRFk0TDJnMVl5OHhNRE15TVRrMk9EUTVOalkzTUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTh6TURCNE16QXdMbXB3Wnd8M2NkYzA5ODczYjE2ZDk5ZjJhZDYyNzg4NDY1MTQxNzNlZDY2Y2ZiZTY5MjdiNTQ5YTA5ZWFiMmQ0NWJjZmYxZQ)
![TS3-238/850X1L1K](/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTJ8aW1hZ2UvanBlZ3xhRFk0TDJnMVl5OHhNRE15TVRrMk9EUTVOalkzTUM5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTh6TURCNE16QXdMbXB3Wnd8M2NkYzA5ODczYjE2ZDk5ZjJhZDYyNzg4NDY1MTQxNzNlZDY2Y2ZiZTY5MjdiNTQ5YTA5ZWFiMmQ0NWJjZmYxZQ)
NTN
NTN
TS3-238/850X1L1K
NTN NTN
Description
TS3-238/850X1L1K SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 850MM Tapered Bore; 1030MM Outside Diameter; 136MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
TS3-238/850X1L1K
BDI #
17149996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/TS3-238-850X1L1K/p/17149996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
222
EAN
0692314576786
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Adapter Part Number - Millimeter
H38/850 (Specify bore)
Withdrawal Sleeve
AH38/850 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 850MM Tapered Bore; 1030MM Outside Diameter; 136MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
40.551 Inch | 1030 Millimeter
Bore
33.465 Inch | 850 Millimeter
Width
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh