

TIMKEN
TIMKEN
15578-90023
TIMKEN TIMKEN
Description
15578 90023 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15578; 1" Bore; 2-1/4" Outside Diameter; 2.402" Flange Outside Diameter; 5/16" Width; Single Row
Part #
053893189758
BDI #
1311040
Details
2669.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15578-90023/p/1311040
Your Price
$ 2,669.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.227
EAN
0053893189758
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15578
Assembly Number
90023
Assembly Components
15578 (1) | 15520-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15578-90023
Weight / LBS
0.534
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15578; 1" Bore; 2-1/4" Outside Diameter; 2.402" Flange Outside Diameter; 5/16" Width; Single Row
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Assembly Width
0.313 Inch | 7.95 Millimeter
Flange Outside Diameter
2.402 Inch | 61.011 Millimeter