

TIMKEN
TIMKEN
19138-90010
TIMKEN TIMKEN
Description
19138 90010 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2-11/16" Outside Diameter; 5/8" Width; Single Row
Part #
053893198866
BDI #
1311559
Details
1102.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/19138-90010/p/1311559
Your Price
$ 1,102.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.263
EAN
0053893198866
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
19138
Assembly Number
90010
Assembly Components
19138 (1) | 19268 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19138-90010
Weight / LBS
0.614
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2-11/16" Outside Diameter; 5/8" Width; Single Row
Bore
1.377 Inch | 34.976 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter