

TIMKEN
TIMKEN
19145D-99401
TIMKEN TIMKEN
Description
19145D-99401 TPD RLR MULTI-BRNG KIT ; NON RETURNABLE 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 19145D; 1-7/16" Bore; 2-11/16" Outside Diameter; 1.449" Width; Double Row
Part #
19145D-99401
BDI #
1311589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/19145D-99401/p/1311589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.553
EAN
0053893752679
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
19145D
Assembly Number
99401
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.217
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 19145D; 1-7/16" Bore; 2-11/16" Outside Diameter; 1.449" Width; Double Row
Outside Diameter
2.688 Inch | 68.275 Millimeter
Assembly Width
1.449 Inch | 36.805 Millimeter
Bore
1.438 Inch | 36.525 Millimeter