

ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
22133802-8
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
Description
22133802-8 TAPER RLR BRG
Tapered Roller Bearing Assembly; Single Row; 65MM Bore; 100MM Outside Diameter; 23MM Width
Part #
22133802-8
BDI #
24997443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/22133802-8/p/24997443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://new.abb.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 65MM Bore; 100MM Outside Diameter; 23MM Width
Long Description
Tapered Roller Bearing Assembly; Single Row; 65MM Bore; 100MM Outside Diameter; 23MM Width