

TIMKEN
TIMKEN
25578-90077
TIMKEN TIMKEN
Description
25578 90077 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25578; 1-11/16" Bore; 3.265" Outside Diameter; 2-1/4" Width; Double Row
Part #
053893215082
BDI #
1328658
Details
4686.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25578-90077/p/1328658
Your Price
$ 4,686.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.3
EAN
0053893215082
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25578
Assembly Number
90077
Assembly Components
25578 (2) | 25520D (1) | X1S-25576 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
25578-90077
Weight / LBS
2.964
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25578; 1-11/16" Bore; 3.265" Outside Diameter; 2-1/4" Width; Double Row
Bore
1.688 Inch | 42.875 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.265 Inch | 82.93 Millimeter