

NTN
NTN
26881/26822
NTN NTN
Description
26881/26822 TAPERED RLR BRG ; NON-RETURNABLE 1.5625"X3.125"X1"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 26881; 1-9/16" Bore; 3-1/8" Outside Diameter; 15/16" Width; Single Row
Part #
26881/26822
BDI #
1200981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/26881-26822/p/1200981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.552
EAN
4547359663792
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
26881
Assembly Components
26881 (1) | 26822 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 26881; 1-9/16" Bore; 3-1/8" Outside Diameter; 15/16" Width; Single Row
Assembly Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1.563 Inch | 39.7 Millimeter