

TIMKEN
TIMKEN
29685-90066
TIMKEN TIMKEN
Description
29685-90066 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29685; 2-7/8" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
Part #
29685-90066
BDI #
1333462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29685-90066/p/1333462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.098
EAN
0053893241371
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
29685
Assembly Number
90066
Assembly Components
29685 (2) | 29622D (1) | X1S-29685 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29685-90066
Weight / LBS
4.78
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29685; 2-7/8" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
Bore
2.875 Inch | 73.025 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter