

TIMKEN
TIMKEN
30204M-90KM1
TIMKEN TIMKEN
Description
30204M-90KM1 TAPERED ROLLER BEARING ASSY ; 20MM BORE 47MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30204; 20MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Part #
30204M-90KM1
BDI #
1424357
Details
38.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30204M-90KM1/p/1424357
Your Price
$ 38.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.126
EAN
0053893430706
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30204
Assembly Number
90KM1
Assembly Components
X30204M (1) | Y30204M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30204M-90KM1
Weight / LBS
0.301
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30204; 20MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter