

FAG
FAG
30222-XL
FAG FAG
Description
30222-XL ROULEMENT A ROULEAUX ; CONIQUES METRIQUE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30222; 110MM Bore; 200MM Outside Diameter; 41MM Width; Single Row
Part #
30222-XL
BDI #
1143516
Details
713.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30222-XL/p/1143516
Your Price
$ 713.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.2
EAN
4054371652807
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30222
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30222A
Weight / LBS
11.53
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30222; 110MM Bore; 200MM Outside Diameter; 41MM Width; Single Row
Assembly Width
1.614 Inch | 41 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter