

SKF
SKF
30312 J2/Q
SKF SKF
Description
30312 J2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Part #
30312 J2/Q
BDI #
1422054
Details
4010.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30312-J2-Q/p/1422054
Your Price
RSD 4,010.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.99
EAN
7316577748898
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30312
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
4.29901
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.319 Inch | 33.5 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter