

TIMKEN
TIMKEN
30319-9X241
TIMKEN TIMKEN
Description
30319-9X241 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30319; 95MM Bore; 200MM Outside Diameter; 49.5MM Width; Single Row
Part #
30319-9X241
BDI #
20353057
Details
1129.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30319-9X241/p/20353057
Your Price
$ 1,129.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.178
EAN
0053893075914
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30319
Assembly Number
9X241
Assembly Components
X30319 (1) | Y30319 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
14.66072
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30319; 95MM Bore; 200MM Outside Diameter; 49.5MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Assembly Width
1.949 Inch | 49.5 Millimeter