

NTN
NTN
30336
NTN NTN
Description
30336 TAPERED ROLLER BRG SET (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; 180MM Bore; 380MM Outside Diameter; 83MM Assembly Width; Single Row of Rollers
Part #
30336
BDI #
25266385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30336/p/25266385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
4547359293388
Weight / US pound
195.39
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30336
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 180MM Bore; 380MM Outside Diameter; 83MM Assembly Width; Single Row of Rollers
Bore
7.087 Inch | 180 Millimeter
Assembly Width
3.268 Inch | 83 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter