

TIMKEN
TIMKEN
31313M 90KM1
TIMKEN TIMKEN
Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31313; 65MM Bore; 140MM Outside Diameter; 36MM Width; Single Row
Part #
31313-90KA5
BDI #
1336654
Details
391.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31313M-90KM1/p/1336654
Your Price
$ 391.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.395
EAN
0053893438467
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31313
Assembly Number
90KM1
Assembly Components
X31313M (1) | Y31313M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
31313M-90KM1
Weight / LBS
5.136
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31313; 65MM Bore; 140MM Outside Diameter; 36MM Width; Single Row
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter
Bore
2.559 Inch | 65 Millimeter