Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32020-X https://www.bdiexpress.com/medias/INDNKEBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTV8aW1hZ2UvanBlZ3xhR0ZqTDJnMVlTODVOek00TmpJd05ETTJOVEV3TG1wd1p3fDBiYjFiNTdkNmJjOTdkOGZlNWUzNzA4NWY5MjUzNDdiOGZhY2VhMjM5NDdkZDg3YTZmYjVhNzM4M2JhOTA4NzI
667273 Tapered Roller Bearing Assemblies 

NKE BEARING NKE BEARING

32020-X

Description

NKE BEARING 32020-X

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32020; 100MM Bore; 150MM Outside Diameter; 32MM Width; Single Row

Part #

32020-X

BDI #
667273

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NKE BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.93
Product Group - BDI
B04311
Precision Class
Standard
Component
Assembly
Basic Number
32020
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nke.at
Weight / LBS
4.25492
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32020; 100MM Bore; 150MM Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter