

FAG
FAG
32026-X-XL
FAG FAG
Description
32026-X-XL X-LIFE BEARING ASSY ; TAPERED RLR 130MM X 200MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Part #
32026-X-XL
BDI #
1143735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32026-X-XL/p/1143735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.05
EAN
4054364298210
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32026
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32026X
Weight / LBS
11.067
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Assembly Width
1.772 Inch | 45 Millimeter