Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32056X-DF https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986882-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MXxpbWFnZS9qcGVnfGFESTFMMmd5WkM4eE1EYzJPREEzTlRreE5USTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFk0T0RKZk16QXdlRE13TUM1cWNHY3xiYmFiNDg4NDdlNWQwODhkMzljNzI2Zjk2ZTlkODJiMDE3NjU1ZTljNDY0MzEyY2U3NzkyZWUyMDRmNDVkNDg1
24986882 Tapered Roller Bearing Assemblies 

CHINA DOMESTIC CHINA DOMESTIC

32056X-DF

Description

CHINA DOMESTIC 32056X-DF

Tapered Roller Bearing Assembly; 280MM Bore; 420MM Outside Diameter; 174MM Assembly Width; Double Row; Standard Precision; 1 Single Cone; 1 Single Cup; Steel Cage; Matched Face to Face

Part #

32056X-DF

BDI #
24986882

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.7
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Weight / LBS
43.43101
Product Detail
Tapered Roller Bearing Assembly
Product Specification
280MM Bore; 420MM Outside Diameter; 174MM Assembly Width; Double Row; Standard Precision; 1 Single Cone; 1 Single Cup; Steel Cage; Matched Face to Face
Long Description
Tapered Roller Bearing Assembly; 280MM Bore; 420MM Outside Diameter; 174MM Assembly Width; Double Row; Standard Precision; 1 Single Cone; 1 Single Cup; Steel Cage; Matched Face to Face