Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32211 https://www.bdiexpress.com/medias/INDZKLBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR0l4TDJneVlpODVOek00TmpFNU56UTRNemd5TG1wd1p3fGM3ZjlkY2YwYzYwY2YxZGJiZTM2MDg1ZmY1ZjQ3OGNmOWRhNDA0MmM0ZmY0MmY4ZDMzOGM3Y2ZkZmY5OGRmZmM
15012867 Tapered Roller Bearing Assemblies 

ZKL BEARINGS ZKL BEARINGS

32211

Description

ZKL BEARINGS 32211

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32211; 55MM Bore; 100MM Outside Diameter; 26.75MM Width; Single Row

Part #

32211

BDI #
15012867

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.92
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32211
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zkl.cz
Weight / LBS
2.01723
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32211; 55MM Bore; 100MM Outside Diameter; 26.75MM Width; Single Row
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.053 Inch | 26.75 Millimeter
Bore
2.165 Inch | 55 Millimeter