

TIMKEN
TIMKEN
32216 90KA1
TIMKEN TIMKEN
Description
32216-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32216; 80MM Bore; 140MM Outside Diameter; 35.25MM Width; Single Row
Part #
32216-90KA1
BDI #
1424445
Details
274.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32216-90KA1/p/1424445
Your Price
$ 274.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.012
EAN
0053893779348
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32216
Assembly Number
92KA1
Assembly Components
X32216 (1) | Y32216 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32216-90KA1
Weight / LBS
4.603
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32216; 80MM Bore; 140MM Outside Diameter; 35.25MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Assembly Width
1.388 Inch | 35.25 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter