

NTN
NTN
32219UG1P4
NTN NTN
Description
32219UG1P4 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Part #
32219UG1P4
BDI #
17141119
Details
5720.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32219UG1P4/p/17141119
Your Price
$ 5,720.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.1
EAN
4547359295603
Product Group - BDI
B04334
Precision Class
Class 4
Component
Assembly
Basic Number
32219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.74 Inch | 95 Millimeter
Assembly Width
1.791 Inch | 45.5 Millimeter