https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
32222-A
FAG FAG
Description
32222-A TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32222; 110MM Bore; 200MM Outside Diameter; 56MM Width; Single Row
Part #
32222-A
BDI #
1144006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32222-A/p/1144006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.22
EAN
4012801051200
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32222
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32222A
Weight / LBS
16.204
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32222; 110MM Bore; 200MM Outside Diameter; 56MM Width; Single Row
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
4.331 Inch | 110 Millimeter
Assembly Width
2.205 Inch | 56 Millimeter