Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32308B-90KA1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
1424457 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32308B-90KA1

Description

32308B-90KA1 TAPERED ROLLER BEARING ASSY ; 40MM X 90MM X 35.25MM SINGLE ROW

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row

Part #

32308B-90KA1

BDI #
1424457

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.03
EAN
0053893257563
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32308
Assembly Number
92KA1
Assembly Components
X32308-B (1) | Y32308-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32308B-90KA1
Weight / LBS
2.362
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Assembly Width
1.388 Inch | 35.25 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter