

TIMKEN
TIMKEN
32310B-90KA1
TIMKEN TIMKEN
Description
32310B-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32310; 50MM Bore; 110MM Outside Diameter; 42.25MM Width; Single Row
Part #
32310B-90KA1
BDI #
1424460
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32310B-90KA1/p/1424460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.918
EAN
0053893257860
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32310
Assembly Number
92KA1
Assembly Components
X32310-B (1) | Y32310-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32310B-90KA1
Weight / LBS
4.295
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32310; 50MM Bore; 110MM Outside Diameter; 42.25MM Width; Single Row
Assembly Width
1.663 Inch | 42.25 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter