

NTN
NTN
32317
NTN NTN
Description
32317 TAPERED ROLLER BEARING ; 85MMX180MMX63.5MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32317; 85MM Bore; 180MM Outside Diameter; 63.5MM Width; Single Row
Part #
32317
BDI #
1201871
Details
1323.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32317/p/1201871
Your Price
$ 1,323.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.15
EAN
4547359529685
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32317
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32317; 85MM Bore; 180MM Outside Diameter; 63.5MM Width; Single Row
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter