Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32318-90KA1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5MHxpbWFnZS9qcGVnfGFEQXlMMmcxTUM4eE1EZzJNekE1TVRrME1UUXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlOVDBSZk16QXdlRE13TUM1cWNHY3xhOWY5OWZhNDcwNGRmNGYwNDhmYmJhN2M2ODRjY2ZlMWVhZTEzMTRhOGFhOWQyNjVlOTE5MGNkY2YzZjY3ZGUy
28413838 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32318-90KA1

Description

TIMKEN 32318-90KA1

Tapered Roller Bearing Assembly; Class K Precision; Basic Number 32318; 90MM Bore; 190MM Outside Diameter; 67.5MM Width; Single Row

Part #

32318-90KA1

BDI #
28413838

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
32318
Assembly Number
90KA1
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
18.767
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 32318; 90MM Bore; 190MM Outside Diameter; 67.5MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Assembly Width
2.657 Inch | 67.5 Millimeter