

NTN
NTN
32318
NTN NTN
Description
32318 TAPERED ROLLER BEARING ; 90MMX190MMX67.5MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32318; 90MM Bore; 190MM Outside Diameter; 67.5MM Width; Single Row
Part #
32318
BDI #
1201875
Details
1687.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32318/p/1201875
Your Price
$ 1,687.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.6
EAN
4547359529692
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32318
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32318; 90MM Bore; 190MM Outside Diameter; 67.5MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Assembly Width
2.657 Inch | 67.5 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter