

FAG
FAG
32924
FAG FAG
Description
32924 TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32924; 120MM Bore; 165MM Outside Diameter; 29MM Width; Single Row
Part #
32924
BDI #
1144109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32924/p/1144109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.784
EAN
4064328354456
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32924
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32924
Weight / LBS
4.012
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32924; 120MM Bore; 165MM Outside Diameter; 29MM Width; Single Row
Assembly Width
1.142 Inch | 29 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Bore
4.724 Inch | 120 Millimeter