

FAG
FAG
32926
FAG FAG
Description
32926 TAPERED ROLLER BEARING ASSY ; PRECISION 130MM BORE 180MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32926; 130MM Bore; 180MM Outside Diameter; 32MM Width; Single Row
Part #
32926
BDI #
1144110
Details
631.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32926/p/1144110
Your Price
$ 631.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.406
EAN
4012801051255
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32926
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32926
Weight / LBS
5.291
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32926; 130MM Bore; 180MM Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter