KOYO
KOYO
32928JR
KOYO KOYO
Description
32928JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32928; 140MM Bore; 190MM Outside Diameter; 32MM Width; Single Row
Part #
32928JR
BDI #
20865058
Details
2687.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32928JR/p/20865058
Your Price
$ 2,687.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.57
EAN
0605790369940
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32928
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
5.66588
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32928; 140MM Bore; 190MM Outside Diameter; 32MM Width; Single Row
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
5.512 Inch | 140 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter