KOYO
KOYO
32930JR
KOYO KOYO
Description
32930JR ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32930; 150MM Bore; 210MM Outside Diameter; 38MM Width; Single Row
Part #
32930JR
BDI #
20865060
Details
2930.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32930JR/p/20865060
Your Price
$ 2,930.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.96
EAN
0605790368486
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32930
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
8.722
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32930; 150MM Bore; 210MM Outside Diameter; 38MM Width; Single Row
Assembly Width
1.496 Inch | 38 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.906 Inch | 150 Millimeter