

TIMKEN
TIMKEN
33012 90KA1
TIMKEN TIMKEN
Description
33012-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM X 130MM X 48.5MM SINGLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33012; 60MM Bore; 95MM Outside Diameter; 27MM Width; Single Row
Part #
33012-90KA1
BDI #
1337021
Details
259.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33012-90KA1/p/1337021
Your Price
$ 259.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.689
EAN
0053893258850
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33012
Assembly Number
92KA1
Assembly Components
X33012 (1) | Y33012 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33012-90KA1
Weight / LBS
1.606
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33012; 60MM Bore; 95MM Outside Diameter; 27MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter