

SKF
SKF
33014
SKF SKF
Description
33014 TAPERED ROLLER BRG ; 70MMX110MMX31MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33014; 70MM Bore; 110MM Outside Diameter; 32MM Width; Single Row
Part #
33014
BDI #
1419341
Details
329.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33014/p/1419341
Your Price
$ 329.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.1
EAN
7316577006240
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33014
Assembly Components
X33014 (1) | Y33014 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.37
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33014; 70MM Bore; 110MM Outside Diameter; 32MM Width; Single Row
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter
Bore
2.756 Inch | 70 Millimeter