

FAG
FAG
33109
FAG FAG
Description
33109 ROULEMENT A ROULEAUX ; CONIQUES METRIQUE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33109; 45MM Bore; 80MM Outside Diameter; 26MM Width; Single Row
Part #
33109
BDI #
1144248
Details
106.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33109/p/1144248
Your Price
$ 106.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.539
EAN
4012801040853
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33109
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33109
Weight / LBS
1.16
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33109; 45MM Bore; 80MM Outside Diameter; 26MM Width; Single Row
Bore
1.772 Inch | 45 Millimeter
Assembly Width
1.024 Inch | 26 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter