

SKF
SKF
33118
SKF SKF
Description
33118 TAPERED ROLLER BRG ; NON-RETURNABLE NR/90MMX150MMX45MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33118; 90MM Bore; 150MM Outside Diameter; 47MM Width; Single Row
Part #
33118
BDI #
1419347
Details
620.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33118/p/1419347
Your Price
$ 620.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.18
EAN
7316577327581
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33118
Assembly Components
X33118 (1) | Y33118 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33118; 90MM Bore; 150MM Outside Diameter; 47MM Width; Single Row
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.543 Inch | 90 Millimeter
Assembly Width
1.85 Inch | 47 Millimeter