

FAG
FAG
33212
FAG FAG
Description
33212 TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33212; 60MM Bore; 110MM Outside Diameter; 38MM Width; Single Row
Part #
33212
BDI #
1144331
Details
189.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33212/p/1144331
Your Price
$ 189.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.54
EAN
4012801047524
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33212
Weight / LBS
3.307
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33212; 60MM Bore; 110MM Outside Diameter; 38MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter