

TIMKEN
TIMKEN
36690-90024
TIMKEN TIMKEN
Description
36690-90024 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 2.562" Width; Double Row
Part #
36690-90024
BDI #
1338123
Details
8514.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36690-90024/p/1338123
Your Price
$ 8,514.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.978
EAN
0053893272337
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
36690
Assembly Number
90024
Assembly Components
36690 (2) | 36620DC (1) | X1S-36690 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36690-90024
Weight / LBS
11.435
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 2.562" Width; Double Row
Outside Diameter
7.625 Inch | 193.675 Millimeter
Assembly Width
2.562 Inch | 65.075 Millimeter
Bore
5.75 Inch | 146.05 Millimeter