

TIMKEN
TIMKEN
3779-90052
TIMKEN TIMKEN
Description
3779-90052 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3779; 1-7/8" Bore; 3-7/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
053893132112
BDI #
1338576
Details
2553.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3779-90052/p/1338576
Your Price
$ 2,553.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.038
EAN
0053893132112
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3779
Assembly Number
90052
Assembly Components
3779 (1) | 3732 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3779-90052
Weight / LBS
2.376
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3779; 1-7/8" Bore; 3-7/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter