

TIMKEN
TIMKEN
387-90052
TIMKEN TIMKEN
Description
387-90052 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3.937" Outside Diameter; 2-1/16" Width; Double Row
Part #
387-90052
BDI #
1338829
Details
734.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/387-90052/p/1338829
Your Price
$ 734.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.487
EAN
0053893021508
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
387
Assembly Number
90052
Assembly Components
387 (2) | 384D (1) | X1S-387A (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
387-90052
Weight / LBS
3.434
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3.937" Outside Diameter; 2-1/16" Width; Double Row
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
2.063 Inch | 52.4 Millimeter
Bore
2.25 Inch | 57.15 Millimeter