

NTN
NTN
39578/39520
NTN NTN
Description
39578/39520 TAPERED RLR BRG ; 2.125"X4.4375"X1.1875"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39578; 2-1/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
39578/39520
BDI #
1202278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39578-39520/p/1202278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359298352
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39578
Assembly Components
39578 (1) | 39520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39578; 2-1/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Bore
2.125 Inch | 53.98 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter