

NTN
NTN
423144C3
NTN NTN
Description
423144C3 TAPERED ROLLER BRG SET (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; 220MM Bore; 370MM Outside Diameter; 150MM Assembly Width; Double Row of Rollers
Part #
423144C3
BDI #
25265645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/423144C3/p/25265645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
4547359302271
Weight / US pound
279.47
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
423144
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Back to Back Roller Arrangement
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
128.08842
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 220MM Bore; 370MM Outside Diameter; 150MM Assembly Width; Double Row of Rollers
Assembly Width
5.906 Inch | 150 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Bore
8.661 Inch | 220 Millimeter