

TIMKEN
TIMKEN
43118-90013
TIMKEN TIMKEN
Description
43118-90013 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43118; 1-3/16" Bore; 3-3/16" Outside Diameter; 2-3/16" Width; Double Row
Part #
43118-90013
BDI #
1342857
Details
3109.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/43118-90013/p/1342857
Your Price
$ 3,109.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.312
EAN
0053893288536
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
43118
Assembly Number
90013
Assembly Components
43118 (2) | 43319D (1) | X1S-43118 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
43118-90013
Weight / LBS
2.992
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43118; 1-3/16" Bore; 3-3/16" Outside Diameter; 2-3/16" Width; Double Row
Assembly Width
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Bore
1.188 Inch | 30.175 Millimeter