Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45287/45220 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
25266331 Tapered Roller Bearing Assemblies 

NTN NTN

45287/45220

Description

45287/45220 TAPERED ROLLER BRG ASSY (SMARTCATALOG)

Tapered Bearing; Components 45287 (1) | 45220 (1); 2-1/8" Bore; 4-1/8" Outside Diameter; 1-3/16" Assembly Width; Single Row of Rollers

Part #

45287/45220

BDI #
25266331

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171516
EAN
4547359886016
Weight / US pound
2.63
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
45287
Assembly Components
45287 (1) | 45220 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 45287 (1) | 45220 (1); 2-1/8" Bore; 4-1/8" Outside Diameter; 1-3/16" Assembly Width; Single Row of Rollers
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
2.125 Inch | 53.975 Millimeter