Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

46790-90199 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjV8aW1hZ2UvanBlZ3xhR0ZpTDJnMFlTOHhNRGN4TURrek5qWXhOams1TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8MzA5N2Q4NWQxNWEzZDg0MTNmYzhjYmY4YTJjOTA4YmY4YWJlOWJjMzQ1OWEwMDQwYjA4MGNlNmU5NTJhMTU5OA
1343918 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

46790-90199

Description

46790 90199 TAPERED ROLLER BEARING ; NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 6-3/4" Width; Quadruple Row

Part #

46790-90199

BDI #
1343918

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.023
EAN
0053893301563
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
46790
Assembly Number
90199
Assembly Components
46790 (4) | 46720CD (2) | K80207 (1) | X1S-46790 (2)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46790-90199
Weight / LBS
45.074
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 6-3/4" Width; Quadruple Row
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
6.75 Inch | 171.45 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter