

TIMKEN
TIMKEN
47896-906A1
TIMKEN TIMKEN
Description
47896-906A1 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 47896; 3-3/4" Bore; 5-3/4" Outside Diameter; 1-5/16" Width; Single Row
Part #
47896-906A1
BDI #
1344811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/47896-906A1/p/1344811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2
EAN
0053893307190
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
47896
Assembly Number
906A1
Assembly Components
47896 (1) | 47820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47896-906A1
Weight / LBS
4.398
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 47896; 3-3/4" Bore; 5-3/4" Outside Diameter; 1-5/16" Width; Single Row
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
1.313 Inch | 33.35 Millimeter