

TIMKEN
TIMKEN
48290DW-90162
TIMKEN TIMKEN
Description
48290DW-90162 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48290; 5" Bore; 7-3/16" Outside Diameter; 3" Width; Double Row
Part #
48290DW-90162
BDI #
1345051
Details
3124.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48290DW-90162/p/1345051
Your Price
$ 3,124.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.23
EAN
0053893310220
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48290
Assembly Number
90162
Assembly Components
48290DW (1) | 48220 (2) | Y1S-48220 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48290DW-90162
Weight / LBS
14.195
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48290; 5" Bore; 7-3/16" Outside Diameter; 3" Width; Double Row
Outside Diameter
7.188 Inch | 182.575 Millimeter
Bore
5 Inch | 127 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter