

NTN
NTN
4T-32040XE1
NTN NTN
Description
32040XE1 TAPERED RLR BRG ; 200MMX310MMX70MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Single Row
Part #
32040XE1
BDI #
17141575
Details
4568.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-32040XE1/p/17141575
Your Price
$ 4,568.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.1
EAN
4547359528749
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32040
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Single Row
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Assembly Width
2.756 Inch | 70 Millimeter