

NTN
NTN
4T-33009STPX1V1
NTN NTN
Description
33009STPX1V1 TAPER ROLLER BRG ; 45MM ID X 75MM OD X 24MM W
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number 33009; 45MM Bore; 75MM Outside Diameter; 24MM Width; Single Row
Part #
4T-33009STPX1V1
BDI #
1202854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-33009STPX1V1/p/1202854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.42
Product Group - BDI
B04334
Precision Class
PX1
Component
Assembly
Basic Number
33009
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; PX1 Precision; Basic Number 33009; 45MM Bore; 75MM Outside Diameter; 24MM Width; Single Row
Outside Diameter
2.953 Inch | 75 Millimeter
Assembly Width
0.945 Inch | 24 Millimeter
Bore
1.772 Inch | 45 Millimeter